4" Square Cover, Mud Ring, 2-Device, 5/8" Raised

Item #: 0228837

Cat #: 42058

UPC: 835243000131

$ 2.44 EA
Company wide:
30 in stock
Documents & Guides
4 Inch Square Cover, Mud Ring, 2-Device, 5/8 Inch Raised, Drawn, Steel, Cubic Inches: 7.5

Overview

4 Inch Square Cover, Mud Ring, 2-Device, 5/8 Inch Raised, Drawn, Steel, Cubic Inches: 7.5

Orbit's 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 835243000131, 42058, ORB42058

Specifications

Gangs: 2
Depth: 5/8 in
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 2
Material: Steel
Depth: 5/8 in
Cubic Inches: 7.500 in³