
4" Square Cover, Mud Ring, 1-Device, 1-1/4" Raised
Item #: 0228833
Cat #: 41125
UPC: 835243000087
$ 3.48 EA
Company wide:
60
in stock
Documents & Guides
4 Inch Square Cover, Mud Ring, 1-Device, 1-1/4 Inch Raised, Drawn, Steel, Cubic Inches: 9.4
Overview
4 Inch Square Cover, Mud Ring, 1-Device, 1-1/4 Inch Raised, Drawn, Steel, Cubic Inches: 9.4
Orbit's 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243000087, 41125, ORB41125
Specifications
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 9.400 in³ |
| Depth: | 1 1/4 in |
| Material: | Steel |
| Gangs: | 1 |
| Cubic Inches: | 9.400 in³ |