nLight Extended Range 360° Sensor, 4.55"D, 1.55"Deep

Item #: 0228829

Cat #: NCM PDT 10 ADCX

UPC: 820476715419

Company wide:
0 in stock
Documents & Guides
nLight Extended Range 360° Sensor, 4.55 Inch Diameter, 1.55 Inch Deep, Autodimming Control, Ceiling Tile Surface Mount, White, Dual Tech (PIR/Microphonics)

Overview

nLight Extended Range 360° Sensor, 4.55 Inch Diameter, 1.55 Inch Deep, Autodimming Control, Ceiling Tile Surface Mount, White, Dual Tech (PIR/Microphonics)
Also known as: 820476715419, NCM PDT 10 ADCX, LITNCMPDT10ADCX

Specifications

Amps: 1
Color: White
Diameter: 4.550 in
Angle: 360°
Amps: 1
Diameter: 4.550 in
Color: White
Angle: 360°