3" PVC Special Bend Elbow, Schedule 80, Gray

Item #: 0228810

Cat #: 3PSPLBNDS8

UPC:

$ 263.10 EA
Company wide:
16 in stock
Documents & Guides
3 Inch PVC Special Bend Elbow, Schedule 80, Gray

Overview

3 Inch PVC Special Bend Elbow, Schedule 80, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 3PSPLBNDS8, pronto

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 30°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 30°