
Wireway Cutoff Fitting, 2-1/2" x 2-1/2"
Item #: 0228806
Cat #: F22LX
UPC: 783510180805
$ 156.98 EA
Company wide:
0
in stock
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Wireway.
Overview
Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Wireway.
Non-Lay-In Hinged Cover Cutoff Fittings are used for lengths up to 12.00 inch (305 mm). Body comes in two pieces. Shorten body and cover to the desired length and weld together. Shorten body to desired length and weld on flange. This is not a "lay-in" fitting but often is used when entering an enclosure. Fittings are finished with paint over plated surfaces.
Also known as: 783510180805, F22LX, HOFF22LX
Features & Benefits
- Non-Lay-In Hinged Cover Cutoff Fittings are used for lengths up to 12.00 inch (305 mm)
- Body comes in two pieces. Shorten body and cover to the desired length and weld together
- Shorten body to desired length and weld on flange
- "This is not a ""lay-in"" fitting but often is used when entering an enclosure"
- Fittings are finished with paint over plated surfaces
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |