1 RGD 2 HOLE STRAP

Item #: 0228774
Cat #: 496 5
UPC: 784564149657
$ 0.64 EA
Company wide:
140 in stock
Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 1", Two hole

Overview

Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 1", Two hole
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Also known as: 784564149657, 496 5, CRO4965

Specifications

Diameter: 1 in
Material: Steel
Mounting: 2-Hole
Diameter: 1 in
Mounting: 2-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)