VNDLPROOF 9 "X9 " CEILING 50

Item #: 0228759

Cat #: VAN3S50

UPC: 019813223506

Call for price
Company wide:
0 in stock
Documents & Guides
VANDALPROOF 9 Inch X 9 Inch CEILING 50W HPS 120V BRONZE

Overview

VANDALPROOF 9 Inch X 9 Inch CEILING 50W HPS 120V BRONZE
Also known as: 019813223506, VAN3S50, RABVAN3S50

Specifications

Material: Bronze
Wattage: 50
Material: Bronze
Wattage: 50