4.5W ST19 LED Lamp, 20K, Amber

Item #: 0228749

Cat #: S8612

UPC: 045923086120

Company wide:
0 in stock
Documents & Guides
4.5 Watt ST19 LED; Amber; Medium Base; 2000K; 350 Lumens; 120 Volt; Carded

Overview

4.5 Watt ST19 LED; Amber; Medium Base; 2000K; 350 Lumens; 120 Volt; Carded
Also known as: 045923086120, S8612, SATS8612

Specifications

Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Shape: ST19 (Antique)
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Volts AC: 120
Lumens: 350
Color Temperature: 2000 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Wattage: 4.500
Dimmable: Yes