2 EMT CLMP STL

Item #: 0228694
Cat #: 205
UPC: 784564102058
$ 5.14 EA
Company wide:
505 in stock
Eaton Crouse-Hinds series EMT clamp, Steel, 2", Heavy gauge

Overview

Eaton Crouse-Hinds series EMT clamp, Steel, 2", Heavy gauge
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Also known as: 784564102058, 205, CRO205

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 2 in
Mounting: 1-Hole
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)