Baffle Trim, 3", White

Item #: 0228686

Cat #: 3B2W U

UPC: 784231102190

Company wide:
0 in stock
Documents & Guides
Baffle Trim, 3 Inch, Narrow Flange, Color: White. For use with: L3, L3R and LI3 Housing.

Overview

Baffle Trim, 3 Inch, Narrow Flange, Color: White. For use with: L3, L3R and LI3 Housing.
Also known as: 784231102190, 3B2W U, LIT3B2WU

Specifications

Diameter: 3 in
Type: Baffle, Trim
Color: White
Diameter: 3 in
Color: White
Type: Baffle, Trim