4' 2-Lamp Vaportite Fluorescent, 32W, T8, 120/277V

Item #: 0228666
Cat #: VT2-232DR-UNV-EB81-WL-U
UPC: 662400234517
$ 165.62 EA
Company wide:
0 in stock
4 Foot, 2-Lamp, Vaportite Fluorescent Fixture, 32 Watt, T8 Electronic Ballast, 120/277 Volt, Internal Prismatic Lens

Overview

4 Foot, 2-Lamp, Vaportite Fluorescent Fixture, 32 Watt, T8 Electronic Ballast, 120/277 Volt, Internal Prismatic Lens
Also known as: 662400234517, VT2-232DR-UNV-EB81-WL-U, METVT2232DRUNVEBWL

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)