Breaker, Plug-On, BR Type, 2P, 40A, 22kAIC, 120/240VAC, 2" Width

Item #: 0228657

Cat #: BRH240

UPC: 786676373654

$ 174.34 EA
Company wide:
3 in stock
Circuit Breaker, 2-pole, 22 Kaic, 40 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package

Overview

Circuit Breaker, 2-pole, 22 Kaic, 40 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package
Also known as: 786676373654, BRH240, CUTBRH240

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR