SGL RCPT, IG, 20A 250V

Item #: 0228624

Cat #: IG5461

UPC: 783585880501

Company wide:
0 in stock
Documents & Guides
HUB IG5461 SGL RCPT, IG, 20A 250V,

Overview

HUB IG5461 SGL RCPT, IG, 20A 250V,

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585880501, IG5461, KELIG5461

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Patented bypass contact design

Specifications

Color: Orange
Amps: 20
Gangs: 1
Volts AC: 250
NEMA Configuration: 6-20R
Material: PBT Plastic
Color: Orange
Gangs: 1
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 250
Material: PBT Plastic