Locking Plug, 30A, 3PH 480V, 3P4W

Item #: 0228616

Cat #: L1630P

UPC: 783585840734

Company wide:
0 in stock
Documents & Guides
Locking Plug, 30 Amp, 3 Phase 480 Volt, NEMA L15-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.

Overview

Locking Plug, 30 Amp, 3 Phase 480 Volt, NEMA L15-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.
Also known as: 783585840734, L1630P, KELL1630P

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 480
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L16-30P
Type: Grounding, Plug
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Phase: 3
Color: Black, White
Material: Nylon