Locking Single Receptacle, 30A, 3PH 480V, 3P4W

Item #: 0228614

Cat #: L1630R

UPC: 783585840710

Company wide:
0 in stock
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585840710, L1630R, KELL1630R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 30
Material: Plastic, Nylon
NEMA Configuration: L16-30R
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Material: Plastic, Nylon
Phase: 3
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R