Locking Plug, 30A, 3 PH 250V, 3P4W

Item #: 0228613

Cat #: L1530P

UPC: 783585840697

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Hubbell® Pro™ locking devices provide a safe disconnect solution between an equipment load and a power source. These devices incorporate a locking interface that is engaged and disengaged simply by rotating the device assuring a safe and reliable electrical connection.

Also known as: 783585840697, L1530P, KELL1530P

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black, White
Amps: 30
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-30P
Type: Grounding, Plug
Color: Black, White
Volts AC: 250
NEMA Configuration: L15-30P
Phase: 3
Amps: 30
Material: Nylon