Locking Connector Body, 30A, 3PH 250V, L15-30R

Item #: 0228612

Cat #: L1530C

UPC: 783585840680

Company wide:
0 in stock
Documents & Guides
Locking Connector Body, 30A, 3PH 250V, L15-30R, Nylon, Black and White

Overview

Locking Connector Body, 30A, 3PH 250V, L15-30R, Nylon, Black and White
Also known as: 783585840680, L1530C, KELL1530C

Specifications

Type: Connector
Color: Black, White
Amps: 30
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-30R
Type: Connector
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L15-30R