Locking Single Receptacle, 30A, 3PH 250V, 3P4W

Item #: 0228611

Cat #: L1530R

UPC: 783585840673

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585840673, L1530R, KELL1530R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Color: Black
Amps: 30
Material: Plastic, Nylon
Volts AC: 250, 240
NEMA Configuration: L15-30R
Type: Grounding, Receptacle
Mounting: Flush
Amps: 30
Volts AC: 250, 240
Phase: 3
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L15-30R