Locking Plug, 30A, 125/250V, 3P4W

Item #: 0228610

Cat #: L1430P

UPC: 783585840666

Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Also known as: 783585840666, L1430P, KELL1430P

Specifications

Type: Grounding, Plug
Color: Black, White
Amps: 30
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-30P
Type: Grounding, Plug
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 250, 125
NEMA Configuration: L14-30P