Locking Single Receptacle, 30A, 125/250V, 3P4W

Item #: 0228609

Cat #: L1430R

UPC: 783585840642

Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585840642, L1430R, KELL1430R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
Material: Plastic, Nylon
NEMA Configuration: L14-30R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30R
Mounting: Flush
Color: Black
Material: Plastic, Nylon