Locking Connector Plug, 30A, 277V, L7-30P

Item #: 0228608

Cat #: L730P

UPC: 783585840635

Company wide:
0 in stock
Documents & Guides
Locking Connector Plug, 30A, 277V, L7-30P, Nylon, Black and White

Overview

Locking Connector Plug, 30A, 277V, L7-30P, Nylon, Black and White
Also known as: 783585840635, L730P, KELL730P

Specifications

Volts AC: 277
Color: Black, White
Amps: 30
Type: Plug
Material: Nylon
NEMA Configuration: L7-30P
Volts AC: 277
Amps: 30
Material: Nylon
Color: Black, White
Type: Plug
NEMA Configuration: L7-30P