Locking Connector Body, 30A, 277V, L7-30R

Item #: 0228607

Cat #: L730C

UPC: 783585840628

Company wide:
0 in stock
Documents & Guides
Locking Connector Body, 30A, 277V, L7-30R, Nylon, Black and White

Overview

Locking Connector Body, 30A, 277V, L7-30R, Nylon, Black and White
Also known as: 783585840628, L730C, KELL730C

Specifications

Type: Connector
Volts AC: 277
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L7-30R
Type: Connector
Color: Black, White
Material: Nylon
Volts AC: 277
Amps: 30
NEMA Configuration: L7-30R