Locking Connector Receptacle, 30A, 277V, L7-30R

Item #: 0228606

Cat #: L730R

UPC: 783585835990

Company wide:
0 in stock
Documents & Guides
Locking Connector Receptacle, 30A, 277V, L7-30R, Nylon, Black and White

Overview

Locking Connector Receptacle, 30A, 277V, L7-30R, Nylon, Black and White
Also known as: 783585835990, L730R, KELL730R

Specifications

Type: Receptacle
Volts AC: 277
Color: Black
Amps: 30
Material: Plastic, Nylon
NEMA Configuration: L7-30R
Type: Receptacle
Color: Black
Material: Plastic, Nylon
Volts AC: 277
Amps: 30
NEMA Configuration: L7-30R