Locking Plug, 30A, 250V, 2P3W

Item #: 0228605

Cat #: L630P

UPC: 783585835983

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.
Also known as: 783585835983, L630P, KELL630P

Specifications

Type: Grounding, Plug
Color: Black, White
Amps: 30
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-30P
Type: Grounding, Plug
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L6-30P