Locking Connector, 30A, 250V, 2P3W

Item #: 0228604

Cat #: L630C

UPC: 783585835976

Company wide:
0 in stock
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.
Also known as: 783585835976, L630C, KELL630C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 30
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-30R
Type: Grounding, Connector
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L6-30R