Locking Receptacle, 30A, 250V. L6-30R, 2P3W

Item #: 0228603

Cat #: L630R

UPC: 783585835969

Company wide:
0 in stock
Documents & Guides
Locking Single Receptacle, Industrial Spec Grade, 30 Amp, 250 Volt, NEMA L6-30R, Flush, 2 Pole, 3 Wire, Black.

Overview

Locking Single Receptacle, Industrial Spec Grade, 30 Amp, 250 Volt, NEMA L6-30R, Flush, 2 Pole, 3 Wire, Black.
Also known as: 783585835969, L630R, KELL630R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Material: Plastic, Nylon
Volts AC: 250, 240
NEMA Configuration: L6-30R
Type: Grounding, Receptacle
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Volts AC: 250, 240