Locking Plug, 30A, 125V, 2P3W

Item #: 0228602

Cat #: L530P

UPC: 783585835952

Company wide:
0 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.
Also known as: 783585835952, L530P, KELL530P

Specifications

Type: Grounding, Plug
Color: Black, White
Amps: 30
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-30P
Type: Grounding, Plug
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L5-30P