Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Heavy Duty

Item #: 0228601

Cat #: L530C

UPC: 783585835945

Company wide:
0 in stock
Documents & Guides
Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Heavy Duty

Overview

Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Heavy Duty
Also known as: 783585835945, L530C, KELL530C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 30
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-30R
Type: Grounding, Connector
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L5-30R