Locking Single Receptacle, 30A, 125V, 2P3W

Item #: 0228600

Cat #: L530R

UPC: 783585835938

Company wide:
0 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.
Also known as: 783585835938, L530R, KELL530R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Material: Plastic, Nylon
Volts AC: 125
NEMA Configuration: L5-30R
Type: Grounding, Receptacle
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L5-30R
Mounting: Flush
Amps: 30
Volts AC: 125