Locking Plug, 20A, 3PH, 480V, 3P4W, Grounding, Black/White

Item #: 0228599

Cat #: L1620P

UPC: 783585835921

Company wide:
0 in stock
Documents & Guides
Twistlock Plug, 20A, 3PH, 480V, NEMA L16-20P, 3-Pole, 4-Wire, Grounding, Black/White, Supertough Nylon Body

Overview

Twistlock Plug, 20A, 3PH, 480V, NEMA L16-20P, 3-Pole, 4-Wire, Grounding, Black/White, Supertough Nylon Body
Also known as: 783585835921, L1620P, KELL1620P

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 480
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L16-20P
Type: Grounding, Plug
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20P
Phase: 3
Color: Black, White
Material: Nylon