Locking Connector Body, 20A, 3PH 480V, L16-20R

Item #: 0228598

Cat #: L1620C

UPC: 783585835914

Company wide:
0 in stock
Documents & Guides
Locking Connector Body, 20A, 3PH 480V, L16-20R, Nylon, Black and White

Overview

Locking Connector Body, 20A, 3PH 480V, L16-20R, Nylon, Black and White
Also known as: 783585835914, L1620C, KELL1620C

Specifications

Volts AC: 480
Type: Connector
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L16-20R
Volts AC: 480
Color: Black, White
Material: Nylon
Type: Connector
Amps: 20
NEMA Configuration: L16-20R