Locking Single Receptacle, 20A, 3PH 480V, 3P4W

Item #: 0228597

Cat #: L1620R

UPC: 783585835907

Company wide:
0 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585835907, L1620R, KELL1620R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
Material: Plastic, Nylon
NEMA Configuration: L16-20R
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Material: Plastic, Nylon
Phase: 3
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R