Locking Plug, 20A, 3PH 250V, 3P4W

Item #: 0228594

Cat #: L1520P

UPC: 783585835891

Company wide:
0 in stock
Documents & Guides
Locking Plug, 20 Amp, 3 Phase 250 Volt, 3-Pole, 4-Wire, Black/White

Overview

Locking Plug, 20 Amp, 3 Phase 250 Volt, 3-Pole, 4-Wire, Black/White
Also known as: 783585835891, L1520P, KELL1520P

Specifications

Type: Grounding, Plug, Wet Gaurd
Phase: 3
Color: Black, White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20P
Type: Grounding, Plug, Wet Gaurd
Color: Black, White
Volts AC: 250
NEMA Configuration: L15-20P
Phase: 3
Amps: 20
Material: Nylon