Locking Connector, 20A, 250V 3PH, L15-20R, 3P4W, Black/White

Item #: 0228593

Cat #: L1520C

UPC: 783585835884

Company wide:
0 in stock
Documents & Guides
Locking Connector, 20A, 250V 3PH, L15-20R, 3P4W, Black/White

Overview

Locking Connector, 20A, 250V 3PH, L15-20R, 3P4W, Black/White
Also known as: 783585835884, L1520C, KELL1520C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L15-20R