Locking Single Receptacle, 20A, 3PH 250V, 3P4W

Item #: 0228592

Cat #: L1520R

UPC: 783585835877

Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585835877, L1520R, KELL1520R

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Mounting: Flush
Amps: 20
NEMA Configuration: L15-20R
Phase: 3
Color: Black
Volts AC: 250
Material: Nylon/Plastic