Locking Plug, 20A, 125/250V, 3P4W

Item #: 0228590

Cat #: L1420P

UPC: 783585835860

Company wide:
0 in stock
Documents & Guides
Locking Plug, 20 Amp, 125 / 250 Volt, 3-Pole, 4-Wire, Black/White

Overview

Locking Plug, 20 Amp, 125 / 250 Volt, 3-Pole, 4-Wire, Black/White
Also known as: 783585835860, L1420P, KELL1420P

Specifications

Type: Grounding, Plug, Wet Gaurd
Color: Black, White
Amps: 20
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20P
Type: Grounding, Plug, Wet Gaurd
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 250, 125
NEMA Configuration: L14-20P