Locking Connector, 20A, 125/250V, 3P4W, Grounding, Black/White

Item #: 0228589

Cat #: L1420C

UPC: 783585835853

Company wide:
0 in stock
Documents & Guides
Twistlock Connector, 20A, NEMA L14-20R, 125/250V, 3-Pole, 4-Wire, Grounding, Nylon Body, Black/White

Overview

Twistlock Connector, 20A, NEMA L14-20R, 125/250V, 3-Pole, 4-Wire, Grounding, Nylon Body, Black/White
Also known as: 783585835853, L1420C, KELL1420C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 20
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 250, 125
NEMA Configuration: L14-20R