Twist-Lock® Receptacle, 20A, 125/250V, 3P4W, BLK

Item #: 0228588

Cat #: L1420R

UPC: 783585835846

Company wide:
0 in stock
Documents & Guides
Twist-Lock® Receptacle, Industrial, Single Flush Receptacle, 20A 125/250V, 3-Pole 4-Wire, NEMA L7-20R, Screw Terminal, Nylon face, Back and side wire, Black

Overview

Twist-Lock® Receptacle, Industrial, Single Flush Receptacle, 20A 125/250V, 3-Pole 4-Wire, NEMA L7-20R, Screw Terminal, Nylon face, Back and side wire, Black
Also known as: 783585835846, L1420R, KELL1420R

Specifications

Phase: 3
Mounting: Flush
Volts DC: 250
Color: Black
Amps: 20
Material: Plastic, Nylon
Volts AC: 250, 125
NEMA Configuration: L14-20R
Phase: 3
Volts DC: 250
Amps: 20
Volts AC: 250, 125
Mounting: Flush
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L14-20R