Locking Plug, 20A, 250V, 2P3W

Item #: 0228587

Cat #: L620P

UPC: 783585835808

Company wide:
0 in stock
Documents & Guides
Locking Plug, 20 Amp, 250 Volt, 2-Pole, 3-Wire, Black/Whtie

Overview

Locking Plug, 20 Amp, 250 Volt, 2-Pole, 3-Wire, Black/Whtie
Also known as: 783585835808, L620P, KELL620P

Specifications

Type: Grounding, Plug, Wet Gaurd
Color: Black, White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-20P
Type: Grounding, Plug, Wet Gaurd
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L6-20P