Locking Connector, 20A, 250V, 2P3W, Grounding, Black/White

Item #: 0228586

Cat #: L620C

UPC: 783585835792

Company wide:
0 in stock
Documents & Guides
Twistlock Connector, 20A, NEMA L2-20R, 250V, 2-Pole, 3-Wire, Grounding, Black/White

Overview

Twistlock Connector, 20A, NEMA L2-20R, 250V, 2-Pole, 3-Wire, Grounding, Black/White
Also known as: 783585835792, L620C, KELL620C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 250
NEMA Configuration: L6-20R