Locking Single Receptacle, 20A, 250V, 2P3W

Item #: 0228585

Cat #: L620R

UPC: 783585835785

Company wide:
0 in stock
Documents & Guides
Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 250 Volt, NEMA L6-20R, Flush, 2 Pole, 3 Wire, Black.

Overview

Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 250 Volt, NEMA L6-20R, Flush, 2 Pole, 3 Wire, Black.
Also known as: 783585835785, L620R, KELL620R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Material: Plastic, Nylon
Volts AC: 250
NEMA Configuration: L6-20R
Type: Grounding, Receptacle
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L6-20R
Mounting: Flush
Amps: 20
Volts AC: 250