Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0228584

Cat #: CE15FN3TB

UPC: 782113779454

$ 714.19 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil
Also known as: 782113779454, CE15FN3TB, CUTCE15FN3TB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor