Locking Plug, 20A, 125V, 2P3W

Item #: 0228583

Cat #: L520P

UPC: 783585835778

Company wide:
0 in stock
Documents & Guides
Locking Plug, 20 Amp, 125 Volt, 2-Pole, 3-Wire, Black/White

Overview

Locking Plug, 20 Amp, 125 Volt, 2-Pole, 3-Wire, Black/White
Also known as: 783585835778, L520P, KELL520P

Specifications

Type: Grounding, Plug, Wet Gaurd
Color: Black, White
Amps: 20
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-20P
Type: Grounding, Plug, Wet Gaurd
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L5-20P