Locking Connector, 20A, 125V

Item #: 0228582

Cat #: L520C

UPC: 783585835761

Company wide:
0 in stock
Documents & Guides
Twistlock Connector, 20 Amp, 125 Volt, NEMA L5-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.

Overview

Twistlock Connector, 20 Amp, 125 Volt, NEMA L5-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.
Also known as: 783585835761, L520C, KELL520C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 20
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L5-20R