Locking Single Receptacle, 20A, 125V, 2P3W

Item #: 0228580

Cat #: L520R

UPC: 783585835754

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 783585835754, L520R, KELL520R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Material: Plastic, Nylon
Volts AC: 125
NEMA Configuration: L5-20R
Type: Grounding, Receptacle
Color: Black
Material: Plastic, Nylon
NEMA Configuration: L5-20R
Mounting: Flush
Amps: 20
Volts AC: 125