Locking Connector Plug, 15A, 125V, L5-15P

Item #: 0228577

Cat #: L515P

UPC: 783585835709

Company wide:
0 in stock
Documents & Guides
Locking Connector Plug, 15A, 125V, L5-15P, Nylon, Black and White

Overview

Locking Connector Plug, 15A, 125V, L5-15P, Nylon, Black and White
Also known as: 783585835709, L515P, KELL515P

Specifications

Color: Black, White
Amps: 15
Type: Plug
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-15P
Color: Black, White
Type: Plug
Material: Nylon
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15P