Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White

Item #: 0228576

Cat #: L515R

UPC: 783585835693

Company wide:
0 in stock
Documents & Guides
Hubbell-Pro Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White

Overview

Hubbell-Pro Locking Receptacle, 15A, 125V, L5-15, 2P3W, Black/White
Also known as: 783585835693, L515R, KELL515R

Specifications

Type: Grounding, Receptacle, Connector
Color: Black/White
Amps: 15
Material: Plastic, Nylon
Volts AC: 125
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Connector
Amps: 15
Volts AC: 125
Color: Black/White
Material: Plastic, Nylon
NEMA Configuration: L5-15R