Commercial Toggle Switch, Side Wired Only, Four Way, 20A

Item #: 0228575

Cat #: S420W

UPC: 78358583566

Company wide:
0 in stock
Documents & Guides
Commercial Toggle Switch, Side Wired Only, Four Way, 20A, 120-277V AC, White

Overview

Commercial Toggle Switch, Side Wired Only, Four Way, 20A, 120-277V AC, White
Also known as: 78358583566, S420W, KELS420W

Specifications

Type: Switch, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 20
Color: White
Type: Switch, Toggle
Volts AC: 120, 277
Color: White
Poles: 3
Amps: 20