Commercial Toggle Switch, Side Wired Only, Three Way

Item #: 0228574

Cat #: S320I

UPC: 783585835440

Company wide:
0 in stock
Documents & Guides
Commercial Toggle Switch, Side Wired Only, Three Way, 20A, 120-277V AC, Ivory

Overview

Commercial Toggle Switch, Side Wired Only, Three Way, 20A, 120-277V AC, Ivory
Also known as: 783585835440, S320I, KELS320I

Specifications

Type: Switch, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Switch, Toggle
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 20