20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0228571

Cat #: D20I

UPC: 783585834696

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Smooth Nylon Face, Ivory

Overview

Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Smooth Nylon Face, Ivory
Also known as: 783585834696, D20I, KELD20I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory